Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durable Easy Peel ID Labels, Sure, PK120

  • Mfr # 6793

  • Zoro # G702684147


product price: $19.19
/pk 120, $0.16/ea
Sold in multiples of 5 for $95.95

Key Features

Color
White
Adhesive
Permanent
Width
9.44 in
Material
Film
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6793
Zoro #
G702684147
UPC #
072782067939
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Durable Easy Peel ID Labels,Sure,PK120
Color
White
Adhesive
Permanent
Material
Film
Shape
Rectangle
No. of Labels
120

Description

Durable Easy Peel ID Labels,Sure,PK120, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.