
Durable Easy Peel ID Labels, Sure, PK256
Mfr # 6791
Zoro # G402684157
product price: $19.59
/pk 256, $0.08/eaSold in multiples of 5 for $97.95
Key Features
Color
White
Length
12.09 in
Shape
Square
No. of Labels
256
Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6791
Zoro #
G402684157
UPC #
072782067915
Country of Origin
Mexico
Dimensions
Length
12.09 in
Width
9.44 in
Details
Item
Durable Easy Peel ID Labels,Sure,PK256
Color
White
Shape
Square
No. of Labels
256
Material
Film
Adhesive
Permanent
Description
Durable Easy Peel ID Labels,Sure,PK256, Package Quantity 256
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.