Durable ID Label, Permanent Adhesive, PK50
Mfr # 06575
Zoro # G816262125
product price: $58.49
/pk 50, $1.17/eaSold in multiples of 5 for $292.45
Key Features
Color
White
No. of Labels
50
Material
Film
Length
11.31 in
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06575
Zoro #
G816262125
UPC #
072782065751
Country of Origin
Mexico
Dimensions
Length
11.31 in
Core Dia.
8-1/2" x 11"
Width
8.81 in
Overall Depth
0.563 in
Details
Item
Durable ID Label
Color
White
No. of Labels
50
Material
Film
Label Maker Tape Finish
Matte
Shape
Rectangle
Adhesive
Permanent
Description
Durable ID Label, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.