Durable ID Labels, w/Adhesive, PK1600
Mfr # 06577
Zoro # G016262215
product price: $57.39
/pk 1600, $0.04/eaSold in multiples of 5 for $286.95
Key Features
Adhesive
Permanent
Core Dia.
5/8" x 3"
Length
11.31 in
Width
8.81 in
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06577
Zoro #
G016262215
UPC #
072782065775
Country of Origin
Mexico
Dimensions
Core Dia.
5/8" x 3"
Length
11.31 in
Width
8.81 in
Overall Depth
0.563 in
Details
Adhesive
Permanent
Label Maker Tape Finish
Matte
Item
Durable ID Labels
Shape
Rectangle
Color
White
No. of Labels
1600
Material
Film
Description
Durable ID Labels, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.