
Durable Metallic Asset Tag Labels, PK240, Film, 9.44 in W, 3/4" x 2" Dia., Silver, Rectangle, 240 PK
Mfr # 61524
Zoro # G7512335
product price:Â $39.89
/pk 240, $0.17/ea
Sold in multiples of 5 for $199.45
Key Features
Material
Film
Color
Silver
Width
9.44 in
Diameter
3/4" x 2"
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61524
Zoro #
G7512335
UPC #
072782615246
Country of Origin
United States
Dimensions
Width
9.44 in
Diameter
3/4" x 2"
Length
2 in
Details
Material
Film
Color
Silver
Tag Shape
Rectangle
Type
Asset Tag Label
Labels per Roll
30
Adhesive
Permanent
No. of Labels
240
Finish
Glossy
Item
Durable Metallic Asset Tag Labels,PK240
Description
Durable Metallic Asset Tag Labels,PK240, Package Quantity 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.