
Durable Metallic Asset Tag Labels, PK672, Film, 9.44 in W, 1/2" x 1" Dia., Silver, Rectangle, 672 PK
Mfr # 60519
Zoro # G7506552
product price:Â $45.19
/pk 672, $0.07/ea
Sold in multiples of 5 for $225.95
Key Features
Material
Film
Color
Silver
Width
9.44 in
Diameter
1/2" x 1"
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60519
Zoro #
G7506552
UPC #
072782605193
Country of Origin
United States
Dimensions
Width
9.44 in
Diameter
1/2" x 1"
Length
1 in
Details
Material
Film
Color
Silver
Tag Shape
Rectangle
Labels per Roll
84
Finish
Glossy
Item
Durable Metallic Asset Tag Labels,PK672
No. of Labels
672
Adhesive
Permanent
Type
Asset Tag Label
Description
Durable Metallic Asset Tag Labels,PK672, Package Quantity 672
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.