
Durable View 3 Ring Binder, 0.5 in Ring
Mfr # 17370
Zoro # G616261946
product price: $6.99
/eaSold in multiples of 6 for $41.94
Key Features
Sheet Size
8-1/2 in x 11 in
Binder Sheet Capacity
135
Ring Type
Slant Ring
Number of Pockets
2
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17370
Zoro #
G616261946
UPC #
077711173705
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Durable View 3 Ring Binder,0.5 in Ring
Binder Sheet Capacity
135
Ring Type
Slant Ring
Color
Black
Number of Pockets
2
Material
Polypropylene
Description
Durable View 3 Ring Binder,0.5 in Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.