Zoro Homepage

Durable View 3 Ring Binder, 1" Slant Rin

  • Mfr # 17018

  • Zoro # G702684123


product price: $7.29
/ea
Sold in multiples of 12 for $87.48

Key Features

Binder Sheet Capacity
250
Binder Ring Size
1 in
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Binder Features
Split Resistant, Pocket, Tear Resistant, Durable, Customizable Spine/Cover, PVC-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17018
Zoro #
G702684123
UPC #
077711170186
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8 1/2" Width x 11" Length
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Durable View 3 Ring Binder,1" Slant Rin
Binder Sheet Capacity
250
Color
Black, Blue, White
Material
Polypropylene
Binder Features
Split Resistant, Pocket, Tear Resistant, Durable, Customizable Spine/Cover, PVC-free
Ring Type
Slant Ring
Number of Pockets
2
Sheet Capacity
250
Sheet Standard
Letter
Fastener Type
Slant Ring
Pocket Location
Internal
Number of Fasteners
3

Description

Durable View 3 Ring Binder,1 In. Slant Rin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.