Zoro Homepage

Durable View 3 Ring Binder, 2" Slant Rin

  • Mfr # 17836

  • Zoro # G802658840


product price: $9.89
/ea
Sold in multiples of 6 for $59.34

Key Features

Binder Sheet Capacity
530
Binder Ring Size
2 in
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Binder Features
Flexible, Tear Resistant, Sturdy, Split Resistant, Durable, Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17836
Zoro #
G802658840
UPC #
077711178366
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Sheet Size
8 1/2" Width x 11" Length
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Durable View 3 Ring Binder,2" Slant Rin
Binder Sheet Capacity
530
Color
Pink
Material
Polypropylene
Binder Features
Flexible, Tear Resistant, Sturdy, Split Resistant, Durable, Pocket
Ring Type
Slant Ring
Number of Pockets
2
Sheet Capacity
530
Sheet Standard
Letter
Number of Fasteners
3
Pocket Location
Internal
Fastener Type
Slant Ring

Description

Durable View 3 Ring Binder,2 In. Slant Rin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.