Zoro Homepage

Durable View 3 Ring Binders, 0.5 in, PK4

  • Mfr # 03362

  • Zoro # G316261925


product price: $24.49
/pk 4, $6.12/ea

Key Features

Color
White
Number of Pockets
2
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1/2 in
Binder Sheet Capacity
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03362
Zoro #
G316261925
UPC #
077711033627
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
White
Number of Pockets
2
Item
Durable View 3 Ring Binders,0.5 in
Binder Sheet Capacity
135
Material
Polypropylene
Ring Type
Slant Ring

Description

Durable View 3 Ring Binders,0.5 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.