Zoro Homepage

Durable View 3 Ring Binders, 1 in, PK4

  • Mfr # 17575

  • Zoro # G516261862


product price: $28.15
/pk 4, $7.04/ea

Key Features

Ring Type
Slant Ring
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Sheet Capacity
250
Binder Ring Size
1 in
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17575
Zoro #
G516261862
UPC #
077711175754
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
1 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Durable View 3 Ring Binders,1 in
Ring Type
Slant Ring
Binder Sheet Capacity
250
Number of Pockets
2
Color
White
Material
Polypropylene

Description

Durable View 3 Ring Binders,1 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.