Zoro Homepage

Durable View 3 Ring Binders, 1.5 In, Blue

  • Mfr # 17024

  • Zoro # G616261892


product price: $11.29
/ea
Sold in multiples of 12 for $135.48

Key Features

Ring Type
Slant Ring
Sheet Size
8-1/2 in x 11 in
Color
Navy Blue
Material
Polypropylene
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17024
Zoro #
G616261892
UPC #
077711170247
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Ring Type
Slant Ring
Color
Navy Blue
Material
Polypropylene
Item
Durable View 3 Ring Binders,1.5 In,Blue
Number of Pockets
2
Binder Sheet Capacity
375

Description

Durable View 3 Ring Binders,1.5 In,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.