Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durable View 3 Ring Binders, 2" Slant Ri

  • Mfr # 17837

  • Zoro # G902658849


product price: $10.89
/ea
Sold in multiples of 6 for $65.34

Key Features

Ring Type
Slant Ring
Color
Pool Blue
Material
Polypropylene
Number of Pockets
2
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17837
Zoro #
G902658849
UPC #
077711178373
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
2 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Durable View 3 Ring Binders,2" Slant Ri
Ring Type
Slant Ring
Color
Pool Blue
Material
Polypropylene
Number of Pockets
2
Binder Sheet Capacity
530

Description

Durable View 3 Ring Binders,2 In. Slant Ri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.