Zoro Homepage

Durable View Binder, 1-1/2" EZD Rings, Dur

  • Mfr # 7771109401

  • Zoro # G2118735


product price: $9.49
/ea
Sold in multiples of 12 for $113.88

Key Features

Binder Sheet Capacity
400
Color
White
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
3
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771109401
Zoro #
G2118735
UPC #
077711094017
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
1 1/2 in

Details

Item
Presentation Binder
Binder Sheet Capacity
400
Color
White
Number of Rings
3
Material
Poly
Binder Features
Easy Insert Spine, Exposed Rivet, Gap-free Ring, Stacked Pocket
Ring Type
D-Ring
Number of Pockets
2

Description

Item Durable View Binder,1-1/2 In. EZD Rings,Dur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.