Durable View Binder, 2" EZD Rings, 540-She
Mfr # 7771109501
Zoro # G2118683
product price: $11.89
/eaSold in multiples of 12 for $142.68
Key Features
Binder Sheet Capacity
540
Color
White
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
3
Material
Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7771109501
Zoro #
G2118683
UPC #
077711095014
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
2 in
Details
Item
Presentation Binder
Binder Sheet Capacity
540
Color
White
Number of Rings
3
Material
Poly
Binder Features
Easy Insert Spine, Exposed Rivet, Gap-free Ring, Stacked Pocket
Ring Type
D-Ring
Number of Pockets
4
Description
Item Durable View Binder,2 In. EZD Rings,540-She
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.