Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durable View Binder, 2" Slant Rings, 500-S

  • Mfr # 7771117032

  • Zoro # G2118927


product price: $9.89
/ea
Sold in multiples of 6 for $59.34

Key Features

Binder Sheet Capacity
500
Binder Ring Size
2 in
Color
White
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771117032
Zoro #
G2118927
UPC #
077711170322
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Durable View Binder,2" Slant Rings,500-S
Binder Sheet Capacity
500
Color
White
Number of Rings
3
Material
Polypropylene
Binder Features
Non-stick, Archival-safe, Pocket, Spine Label, Durable
Ring Type
Slant D-Ring
Number of Pockets
2
Includes
Durable View Binders With Slant Rings, 2" Rings, 41% Recycled, White, Spine Label Holder
Type
Ring Binder
Pocket Location
Internal
Recycled
Yes
Recycled Content
0.41
Sheet Standard
Letter

Description

Item Durable View Binder,2 In. Slant Rings,500-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.