Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durable View Binder, 3" EZD Rings, 670-She

  • Mfr # 09700

  • Zoro # G2117904


product price: $16.69
/ea
Sold in multiples of 6 for $100.14

Key Features

Binder Sheet Capacity
670
Binder Ring Size
3 in
Color
Black
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09700
Zoro #
G2117904
UPC #
077711097001
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Durable View Binder,3" EZD Rings,670-She
Binder Sheet Capacity
670
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Features
Split Resistant, Pocket, Sturdy, PVC-free, Customizable Spine/Cover, Durable, Long Lasting, Tear Resistant
Ring Type
Standard Ring
Number of Pockets
4
Type
Ring Binder
Pocket Location
Internal
Recycled Content
0.49
Sheet Standard
Letter
Recycled
Yes

Description

Item Durable View Binder,3 In. EZD Rings,670-She

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.