Zoro Homepage

Durable View Binder, 3" EZD Rings, 670-She

  • Mfr # 7771109701

  • Zoro # G2118717


product price: $15.99
/ea
Sold in multiples of 6 for $95.94

Key Features

Binder Sheet Capacity
670
Color
White
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
3
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771109701
Zoro #
G2118717
UPC #
077711097018
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
3 in

Details

Item
Presentation Binder
Binder Sheet Capacity
670
Color
White
Number of Rings
3
Material
Poly
Binder Features
Easy Insert Spine, Exposed Rivet, Gap-free Ring, Stacked Pocket
Ring Type
D-Ring
Number of Pockets
4

Description

Item Durable View Binder,3 In. EZD Rings,670-She

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.