Durable View Binder, 5" EZD Rings, 1050-Sh
Mfr # 7771109900
Zoro # G2118814
product price: $40.89
/eaSold in multiples of 2 for $81.78
Key Features
Binder Sheet Capacity
1050
Color
Black
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
3
Material
Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7771109900
Zoro #
G2118814
UPC #
077711099005
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
5 in
Details
Item
Presentation Binder
Binder Sheet Capacity
1050
Color
Black
Number of Rings
3
Material
Poly
Binder Features
Easy Insert Spine, Exposed Rivet, Gap-free Ring, Stacked Pocket
Ring Type
D-Ring
Number of Pockets
4
Description
Item Durable View Binder,5 In. EZD Rings,1050-Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.