
Durable View Binder with DuraHinge and EZD Rings, 3 Rings, 1.5" Capacity, 11 x 8.5, White, 12PK
Mfr # 09401CT
Zoro # G823331999
product price:Â $217.99
/pk 12, $18.17/ea
Free Shipping & Returns
Key Features
Sheet Size
11 in x 8.5 in
Number of Pockets
4
Color
White
Ring Mounting
Back Cover
Binder Sheet Capacity
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
09401CT
Zoro #
G823331999
UPC #
-
Country of Origin
Mexico
Dimensions
Sheet Size
11 in x 8.5 in
Length
11-1/4 in
Binder Size Capacity
1-1/2 in
Width
10-1/2 in
Height
1.88 in
Details
Item
Binder
Number of Pockets
4
Color
White
Ring Mounting
Back Cover
Binder Sheet Capacity
400
Binder Style
View
Number of Rings
3
Ring Type
EZD Ring
Binder Type
Ring
Material
Polypropylene
Description
View Binder with EZD rings was designed with a purpose-to hold more pages in less space. EZD rings provide an increased capacity when compared to the same size slant or round rings. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Durable construction is ideal for frequent referencing. Organize and secure papers within four interior pockets. Pages lie flat with back-mounted rings. Sturdy construction and clever design set a new standard in binder performance. Customize your binder with free templates and designs at Avery Design & Print Online.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.