
Durable View Protect and Store Binder
Mfr # 23014
Zoro # G416261917
product price: $11.85
/eaSold in multiples of 12 for $142.20
Key Features
Number of Pockets
2
Sheet Size
5-1/2 in x 8-1/2 in
Ring Type
Round Ring
Binder Sheet Capacity
175
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23014
Zoro #
G416261917
UPC #
077711230149
Country of Origin
China
Dimensions
Sheet Size
5-1/2 in x 8-1/2 in
Binder Ring Size
1 in
Size
Mini
Paper Size (ex: 8 x 11)
5-1/2 in x 8-1/2 in
Paper Size (ex: 8" x 11")
5-1/2 in x 8-1/2 in
Details
Number of Pockets
2
Ring Type
Round Ring
Item
Durable View Protect and Store Binder
Binder Sheet Capacity
175
Material
Polypropylene
Color
Aqua
Description
Durable View Protect and Store Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.