Zoro Homepage

Durable Waterproof Labels, PK96

  • Mfr # 05657

  • Zoro # G116262115


product price: $20.09
/pk 96, $0.21/ea
Sold in multiples of 5 for $100.45

Key Features

No. of Labels
96
Width
9.44 in
Material
Film
Adhesive
Permanent
Core Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05657
Zoro #
G116262115
UPC #
072782056575
Country of Origin
Mexico

Dimensions

Width
9.44 in
Core Dia.
2 in
Length
12.09 in
Overall Depth
0.128 in

Details

No. of Labels
96
Item
Durable Waterproof Labels
Material
Film
Adhesive
Permanent
Color
White
Label Maker Tape Finish
Matte
Shape
Round

Description

Durable Waterproof Labels, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.