Durable Waterproof Labels, PK96
Mfr # 64510
Zoro # G116262177
product price: $17.99
/pk 96, $0.19/eaSold in multiples of 5 for $89.95
Key Features
Labels per Roll
12
Color
White
Width
9.44 in
Length
12.09 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64510
Zoro #
G116262177
UPC #
072782645106
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Overall Depth
0.186 in
Core Dia.
2" x 2"
Details
Labels per Roll
12
Color
White
Shape
Square
Adhesive
Permanent
Material
Film
Item
Durable Waterproof Labels
Label Maker Tape Finish
Matte
Description
Durable Waterproof Labels, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.