Durable Waterproof Round Labels, PK72
Mfr # 22856
Zoro # G616262257
product price: $19.49
/pk 72, $0.27/eaSold in multiples of 5 for $97.45
Key Features
Adhesive
Permanent
Overall Depth
0.186 in
Label Maker Tape Finish
Matte
Labels per Roll
9
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22856
Zoro #
G616262257
UPC #
072782228569
Country of Origin
Mexico
Dimensions
Overall Depth
0.186 in
Width
9.44 in
Core Dia.
2-1/2 in
Length
12.09 in
Details
Adhesive
Permanent
Label Maker Tape Finish
Matte
Labels per Roll
9
Color
White
Item
Durable Waterproof Round Labels
Material
Film
Shape
Round
Description
Durable Waterproof Round Labels, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.