
Durable White Asset Tag Labels, La, PK672, Film, 9.44 in W, 1/2" x 1" Dia., White, Rectangle, 672 PK
Mfr # 61527
Zoro # G7507961
product price:Â $34.49
/pk 672, $0.05/ea
Sold in multiples of 5 for $172.45
Key Features
Material
Film
Color
White
Width
9.44 in
Diameter
1/2" x 1"
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61527
Zoro #
G7507961
UPC #
072782615277
Country of Origin
Mexico
Dimensions
Width
9.44 in
Diameter
1/2" x 1"
Length
1 in
Details
Material
Film
Color
White
Tag Shape
Rectangle
No. of Labels
672
Type
Asset Tag Label
Finish
Matte
Item
Durable White Asset Tag Labels,La,PK672
Adhesive
Permanent
Labels per Roll
84
Description
Durable White Asset Tag Labels,La,PK672, Package Quantity 672
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.