Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Peel Address Labels, Permanent Adhesive, 1 x 2.63, PK3000

  • Mfr # 5160

  • Zoro # G5227705


product price: $75.25
/pk 3000, $0.03/ea
Free Shipping & Returns

Key Features

Color
White
Material
paper, adhesive
Recommended Grade
6+
Recommended Age
11+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5160
Zoro #
G5227705
UPC #
72782051600
Country of Origin
Mexico

Details

Color
White
Material
paper, adhesive
Recommended Grade
6+
Recommended Age
11+ Years

Description

Avery 5160 Easy Peel White Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, or to use for organizing and identification. The patented Easy Peel feature makes applying the labels a breeze. Just bend the label sheet to expose the Pop-up Edge®, peel off your label and fold the sheet back to flat. The labels are optimized for laser printers, and are jam-free and smudge-free guaranteed.
Features:
• 1" x 2-5/8"
• White Rectangle
• Permanent-Adhesive
• 100 Sheets, 30 Labels per Sheet, 3000 Labels total

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.