Easy Peel Address Labels, Sure Feed Technology, 1in W x 2 5/8in L, Permanent Adhesive, 300PK
- Mfr # 18160
- Zoro # G023365763
product price:Â
$
8.15
/pk of 300, $0.03/ea
Key Features
Adhesive
Permanent
Print Type
Inkjet, Laser
Finish
Matte
UV Resistant
No
Features
Peel & Stick, Jam Resistant, Smudge-free, Stick & Stay, Acid Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18160
- Zoro #
- G023365763
- UPC #
- 72782181604
- Country of Origin
- Mexico
Dimensions
- Label Height
- 2-5/8 in
- Label Width
- 1 in
Details
- Adhesive
- Permanent
- Item
- Address Label
- Print Type
- Inkjet, Laser
- Finish
- Matte
- UV Resistant
- No
- Features
- Peel & Stick, Jam Resistant, Smudge-free, Stick & Stay, Acid Free
- Material
- Paper
- Shape
- Rectangular
- Total Number of Labels
- 300
- Labels per Sheet
- 30
- Mounting Type
- Adhesive
- Standards
- FSC Mix Certified
- Number of Sheets
- 30
- Color
- White
Description
Easy Peel Address Labels - Sure Feed Technology - 1in Width x 2 5/8in Length - Permanent Adhesive - Rectangle - Inkjet, Laser - Matte White - Matte - Paper - Permanent Adhesive, Peel & Stick, Smudge-free, Stick & Stay, Jam Resistant - 30 / Sheet - 30 Total Sheets - 300 Total Label(s) - 300 / Pack, 300PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.