
Easy Peel Address Labels, Sure, PK15000
Mfr # 95915
Zoro # G502658812
product price: $150.99
/pk 15000, $0.01/ea
Free Shipping & Returns
Key Features
Material
Paper
Width
9 in
Label Width
1in
Shape
Rectangle
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95915
Zoro #
G502658812
UPC #
072782959159
Country of Origin
Mexico
Dimensions
Width
9 in
Label Width
1in
Length
11.94 in
Label Length
2 5/8in
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Color
White
Total Number of Labels
15000
Labels per Sheet
30
Standards
FSC Certified
Adhesive
Permanent
Features
Customizable
Number of Sheets
500
Finishing
Matte
Adhesive Type
Permanent
Number of Labels per Sheet
30
Print Technology
Laser
Description
Easy Peel Address Labels,Sure,PK15000, Package Quantity 15000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.