Easy Peel Inkjet Mailing Labels, 1/2 x 1-3/4, Clear, 2000/Pack
- Mfr # 8667
- Zoro # G604905968
product price:Â
$
87.25
/ea
Key Features
Material
Film
Label Width
1/2"
Shape
Rectangle
Total Number of Labels
2000
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8667
- Zoro #
- G604905968
- UPC #
- 72782086671
- Country of Origin
- Mexico
- Item
- Address Label
- Material
- Film
- Shape
- Rectangle
- Total Number of Labels
- 2000
- Color
- Clear
- Labels per Sheet
- 80
- Adhesive
- Permanent
- Application
- Permanent
- Features
- Pop Up Edge, Jam Resistant, Permanent Adhesive, Easy Peel
- Number of Sheets
- 25
- Print Technology
- Inkjet
- Finishing
- Matte
- Number of Labels per Sheet
- 80
Dimensions
- Label Width
- 1/2"
- Label Length
- 1 3/4"
Description
Avery easy peel inkjet mailing labels, 1/2 x 1-3/4, clear, 2000/pack create a professional, printed-on look. Virtually disappear on colored and textured surfaces. To speed up labeling, simply bend the sheet edge to expose the pop-up edge, peel, then fold the sheet back to flat in a jiffy. Avery offers many easy-to-use templates and software solutions for labels. Label size - text: 1/2 x 1 3/4; label color(s): clear; machine compatibility: inkjet printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.