Easy Peel Printable Address Label, PK1400
Mfr # 05162
Zoro # G316262229
product price: $44.19
/pk 1400, $0.03/eaSold in multiples of 5 for $220.95
Key Features
Material
Paper
Adhesive
Permanent
No. of Labels
1400
Shape
Rectangle
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05162
Zoro #
G316262229
UPC #
072782051624
Country of Origin
Mexico
Dimensions
Length
11.31 in
Width
8.81 in
Core Dia.
1-1/3" x 4"
Overall Depth
0.969 in
Details
Material
Paper
Adhesive
Permanent
No. of Labels
1400
Shape
Rectangle
Color
White
Item
Easy Peel Printable Address Label
Label Maker Tape Finish
Matte
Description
Easy Peel Printable Address Label, Package Quantity 1400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.