Zoro Homepage

Easy Peel Printable Address Label, PK750

  • Mfr # 08160

  • Zoro # G816262149


product price: $13.29
/pk 750, $0.02/ea
Sold in multiples of 5 for $66.45

Key Features

Shape
Rectangle
Label Maker Tape Finish
Matte
Length
12.09 in
Adhesive
Permanent
No. of Labels
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08160
Zoro #
G816262149
UPC #
072782081607
Country of Origin
Mexico

Dimensions

Length
12.09 in
Core Dia.
1" x 2-5/8"
Width
9.44 in
Overall Depth
0.271 in

Details

Item
Easy Peel Printable Address Label
Shape
Rectangle
Label Maker Tape Finish
Matte
Adhesive
Permanent
No. of Labels
750
Material
Paper
Color
White

Description

Easy Peel Printable Address Label, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.