Easy Peel Printable Address Label, PK7500
Mfr # 45160
Zoro # G716262171
product price: $110.99
/pk 7500, $0.01/eaSold in multiples of 2 for $221.98
Free Shipping & Returns
Key Features
Shape
Rectangle
Color
White
Overall Depth
2.188 in
Width
8.81 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45160
Zoro #
G716262171
UPC #
072782451608
Country of Origin
Mexico
Dimensions
Overall Depth
2.188 in
Width
8.81 in
Core Dia.
1" x 2-5/8"
Length
11.31 in
Details
Shape
Rectangle
Color
White
Item
Easy Peel Printable Address Label
Adhesive
Permanent
Material
Paper
Label Maker Tape Finish
Matte
Labels per Roll
30
Description
Easy Peel Printable Address Label, Package Quantity 7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.