Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Peel Return Address Labels, PK1500

  • Mfr # 08195

  • Zoro # G916245653


product price: $11.75
/ea
Sold in multiples of 5 for $58.75

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Color
White
Total Number of Labels
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08195
Zoro #
G916245653
UPC #
072782081959
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Easy Peel Return Address Labels
Material
Paper
Shape
Rectangle
Color
White
Total Number of Labels
1500
Adhesive
Permanent

Description

Easy Peel Return Address Labels, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.