
Easy Peel Return Address Labels with Sure Feed Technology, Inkjet, 0.66 x 1.75, Matte Clear, 600PK
Mfr # 18695
Zoro # G923332186
product price:Â $18.49
/pk 600, $0.03/eaKey Features
Number of Sheets
10
Adhesive
Permanent
Height
0.66 in
Labels per Sheet
60
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
18695
Zoro #
G923332186
UPC #
72782186951
Country of Origin
Mexico
Dimensions
Height
0.66 in
Width
1-3/4 in
Details
Number of Sheets
10
Adhesive
Permanent
Labels per Sheet
60
Color
Clear
Shape
Rectangular
Item
Address Label
For Use With
Inkjet Printers
Total Number of Labels
600
Description
Do your packages and envelopes need a shot of sophistication? These matte clear return address labels are the clear choice for sprucing up ordinary envelopes and packaging. The labels basically disappear when applied to white, light-colored or textured paper. Use these clear labels on vellum envelopes and glassine bags to create a printed-on appearance. These labels also feature exclusive Sure Feed technology to improve print alignment and avoid jamming. The blue, textured strip on the top of each sheet provides better grip for printer rollers and helps feed the sheet through your printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.