
Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 1 x 2.63, White, 1500PK (Discontinued)
- Mfr # 95915
- Zoro # G605674740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95915
Zoro #
G605674740
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Wire Size
1 x 2.63
Details
Item
Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Laser Printers
Labels Per Sheet
30
Features
Mailing Address Labels for Laser Printers
Labels Per Unit
15000
Description
Easy Peel White Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, labeling bottles, Ball and Mason jars, food containers, bath and beauty products, product branding, event decorations, party favors and crafts. Our Sure Feed technology is designed for a reliable feed through your printer helping prevent misalignments and jams. The proprietary Easy Peel feature makes applying the labels a breeze. Just bend the label sheet to expose the Pop-up Edge, peel off your label and fold the sheet back to flat. To easily customize your labels, simply use the free templates and designs from Avery Design & Print. 8 1/2" x 11" sheets for laser or inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.