Shop AVERY
See all product information
Create Account
EcoFriendly Name Badge Labels, 2-1/3" x 3-3/8, White, 160/Box
- Mfr # 42395
- Zoro # G704952794
product price:Â
$
66.15
/ea
Key Features
Color
White
Material
Paper
Total Number of Sheets
20
Features
Printable
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42395
- Zoro #
- G704952794
- UPC #
- 72782423957
- Country of Origin
- Mexico
- Item
- Name Badge Label
- Color
- White
- Material
- Paper
- Total Number of Sheets
- 20
- Features
- Printable
- Finish
- Matte
- Total Number of Labels
- 160
- Shape
- Rectangle
- Adhesive Type
- Removable
- Number of Labels per Sheet
- 8
- Print Technology
- Laser
Dimensions
- Label Length
- 3 3/8"
- Label Width
- 2 21/64"
Description
Avery ecofriendly name badge labels, 2-1/3" x 3-3/8, white, 160/box a natural choice to get the job done right. Labels are recycled paper printed with soy-based ink, have a water-based, recyclable adhesive and the entire package is recyclable. Easy to customize using free avery design tools and templates. This product was made from wood that came from a certified managed forest. Name badge label length: 3 3/8"; name badge label width: 2 1/3"; name badge label color(s): white; name badge label material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.