EcoFriendly Recycled File Folder, PK750
Mfr # 48266
Zoro # G916245639
product price: $28.69
/pk 750, $0.04/eaSold in multiples of 5 for $143.45
Key Features
Adhesive
Permanent
Width
9.44 in
Outside Length
12.09 in
Color
White
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48266
Zoro #
G916245639
UPC #
072782482664
Country of Origin
Mexico
Dimensions
Width
9.44 in
Outside Length
12.09 in
Depth
0.26 in
Details
Adhesive
Permanent
Color
White
Material
Paper
Item
EcoFriendly Recycled File Folder
Labels per Sheet
30
Description
EcoFriendly Recycled File Folder, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.