EcoFriendly Recycled Name Tags, PK160
Mfr # 42395
Zoro # G316297672
product price: $28.49
/pk 160, $0.18/eaSold in multiples of 5 for $142.45
Key Features
Length
12.09 in
Width
9.44 in
Color
White
Depth
0.223 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42395
Zoro #
G316297672
UPC #
072782423957
Country of Origin
Mexico
Dimensions
Length
12.09 in
Width
9.44 in
Depth
0.223 in
Details
Item
EcoFriendly Recycled Name Tags
Color
White
Material
Paper
Description
EcoFriendly Recycled Name Tags, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.