EcoFriendly Recycled Name Tags, PK400
Mfr # 45395
Zoro # G716287020
product price: $71.19
/pk 400, $0.18/eaSold in multiples of 5 for $355.95
Key Features
Length
11.31 in
Width
8.81 in
Depth
0.563 in
Material
Paper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45395
Zoro #
G716287020
UPC #
072782453954
Country of Origin
Mexico
Dimensions
Length
11.31 in
Width
8.81 in
Depth
0.563 in
Details
Material
Paper
Item
EcoFriendly Recycled Name Tags
Color
White
Description
EcoFriendly Recycled Name Tags, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.