Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EcoFriendly Recycled Name Tags, PK80

  • Mfr # 48395

  • Zoro # G116297711


product price: $10.89
/pk 80, $0.14/ea
Sold in multiples of 5 for $54.45

Key Features

Width
9.44 in
Color
White
Length
12.09 in
Material
Paper
Depth
0.147 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48395
Zoro #
G116297711
UPC #
072782483951
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in
Depth
0.147 in

Details

Color
White
Material
Paper
Item
EcoFriendly Recycled Name Tags

Description

EcoFriendly Recycled Name Tags, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.