EcoFriendly Recycled Shipping Label, PK10
Mfr # 48809
Zoro # G116250945
product price: $7.59
/pk 10, $0.76/eaSold in multiples of 5 for $37.95
Key Features
Material
Paper
Width
9.44 in
Shape
Rectangle
Labels per Sheet
1
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48809
Zoro #
G116250945
UPC #
072782488093
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
EcoFriendly Recycled Shipping Label
Material
Paper
Shape
Rectangle
Labels per Sheet
1
Color
White
Adhesive
Permanent
Description
EcoFriendly Recycled Shipping Label, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.