Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EcoFriendly Recycled Shipping Label, PK20

  • Mfr # 48808

  • Zoro # G216250654


product price: $7.59
/pk 20, $0.38/ea
Sold in multiples of 5 for $37.95

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Adhesive
Permanent
Labels per Sheet
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48808
Zoro #
G216250654
UPC #
072782488086
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
EcoFriendly Recycled Shipping Label
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Labels per Sheet
2
Color
White

Description

EcoFriendly Recycled Shipping Label, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.