
Economy 3 Ring Binder, 1 in Round Rings
Mfr # 03310
Zoro # G516261961
product price: $3.59
/eaSold in multiples of 12 for $43.08
Key Features
Ring Type
Round Ring
Binder Ring Size
1 in
Material
Polypropylene
Binder Sheet Capacity
175
Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03310
Zoro #
G516261961
UPC #
077711033108
Country of Origin
Mexico
Dimensions
Binder Ring Size
1 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Economy 3 Ring Binder,1 in Round Rings
Color
Red
Ring Type
Round Ring
Material
Polypropylene
Binder Sheet Capacity
175
Number of Pockets
2
Description
Economy 3 Ring Binder,1 in Round Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.