
Economy 3 Ring Binder, 2" Round Rings, A
Mfr # 11780
Zoro # G702683775
product price: $7.49
/eaSold in multiples of 12 for $89.88
Key Features
Binder Sheet Capacity
375
Binder Ring Size
2 in
Color
Black, Pacific Blue
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11780
Zoro #
G702683775
UPC #
077711117808
Country of Origin
Mexico
Dimensions
Binder Ring Size
2 in
Sheet Size
8 1/2" Width x 11" Length
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Economy 3 Ring Binder,2" Round Rings,A
Binder Sheet Capacity
375
Color
Black, Pacific Blue
Material
Polypropylene
Binder Features
Pocket, Lightweight, PVC-free
Ring Type
Round Ring
Number of Pockets
2
Sheet Capacity
375
Fastener Type
Round Ring
Sheet Standard
Letter
Number of Fasteners
3
Pocket Location
Internal
Fastener Location
Back-mounted
Description
Economy 3 Ring Binder,2 In. Round Rings,A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.