Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Binder, Label Holder, 3" Round Rin

  • Mfr # 7771104601

  • Zoro # G2118035


product price: $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Binder Sheet Capacity
460
Binder Ring Size
3 in
Color
Black
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771104601
Zoro #
G2118035
UPC #
077711046016
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Economy Binder,Label Holder,3" Round Rin
Binder Sheet Capacity
460
Color
Black
Number of Rings
3
Material
Vinyl
Binder Features
Label Holder, Non Locking Mechanism, Exposed Rivet
Ring Type
Round Ring
Number of Pockets
2
Type
Reference Binder
Pocket Location
Internal
Sheet Standard
Letter
Recycled Content
0.44
Recycled
Yes
Post Consumer Waste
0.35

Description

Item Economy Binder,Label Holder,3 In. Round Rin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.