
Economy Showcase View 3 Ring Binder, 0.5
Mfr # 19550
Zoro # G802683842
product price: $7.89
/eaSold in multiples of 12 for $94.68
Key Features
Binder Sheet Capacity
135
Binder Ring Size
1/2 in
Color
Black
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19550
Zoro #
G802683842
UPC #
077711195509
Country of Origin
Mexico
Dimensions
Binder Ring Size
1/2 in
Sheet Size
8 1/2" Width x 11" Length
Spine Size
45/64"
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Economy Showcase View 3 Ring Binder,0.5
Binder Sheet Capacity
135
Color
Black
Material
Polypropylene
Binder Features
Acid-free, PVC-free, Pocket, Chlorine-free, Lightweight, Customizable Spine/Cover, Sturdy, Clear Overlay
Ring Type
Slant Ring
Number of Pockets
2
Sheet Capacity
135
Fastener Location
Back-mounted
Sheet Standard
Letter
Fastener Type
Slant Ring
Number of Fasteners
3
Pocket Location
Internal
Description
Economy Showcase View 3 Ring Binder,0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.