
Economy Showcase View 3 Ring Binder
Mfr # 19700
Zoro # G016261942
product price: $12.19
/eaSold in multiples of 12 for $146.28
Key Features
Color
Black
Binder Sheet Capacity
530
Binder Ring Size
2 in
Number of Pockets
2
Ring Type
Slant Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19700
Zoro #
G016261942
UPC #
077711197008
Country of Origin
Mexico
Dimensions
Binder Ring Size
2 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Color
Black
Binder Sheet Capacity
530
Number of Pockets
2
Item
Economy Showcase View 3 Ring Binder
Ring Type
Slant Ring
Material
Polypropylene
Description
Economy Showcase View 3 Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.