
Economy Showcase View 3 Ring Binder
Mfr # 19750
Zoro # G716261907
product price: $11.59
/eaSold in multiples of 12 for $139.08
Key Features
Material
Polypropylene
Binder Sheet Capacity
635
Color
Black
Binder Ring Size
3 in
Ring Type
Slant Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19750
Zoro #
G716261907
UPC #
077711197503
Country of Origin
Mexico
Dimensions
Binder Ring Size
3 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Material
Polypropylene
Binder Sheet Capacity
635
Color
Black
Item
Economy Showcase View 3 Ring Binder
Ring Type
Slant Ring
Number of Pockets
2
Description
Economy Showcase View 3 Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.