Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy View 3 Ring Binder, 0.5 in Round

  • Mfr # 05751

  • Zoro # G316261994


product price: $6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Material
Polypropylene
Size
Letter
Number of Pockets
2
Binder Ring Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05751
Zoro #
G316261994
UPC #
077711057517
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
1/2 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Economy View 3 Ring Binder,0.5 in Round
Material
Polypropylene
Number of Pockets
2
Binder Sheet Capacity
100
Ring Type
Round Ring
Color
Black

Description

Economy View 3 Ring Binder,0.5 in Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.