Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy View 3 Ring Binder, 1 in Ring

  • Mfr # 05806

  • Zoro # G116261941


product price: $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Binder Sheet Capacity
175
Binder Ring Size
1 in
Number of Pockets
2
Ring Type
Round Ring
Paper Size (ex: 8 x 11)
5-1/2 in x 8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05806
Zoro #
G116261941
UPC #
077711058064
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
5-1/2 in x 8-1/2 in
Size
Mini
Paper Size (ex: 8" x 11")
5-1/2 in x 8-1/2 in

Details

Item
Economy View 3 Ring Binder,1 in Ring
Binder Sheet Capacity
175
Number of Pockets
2
Ring Type
Round Ring
Material
Polypropylene
Color
White

Description

Economy View 3 Ring Binder,1 in Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.